Shop All Tilt Truck Lids
Suncast Commercial
Tilt Truck Lid, Black, 1 cu. yd., Hinged
Mfr # RMTT100LID
Zoro # G4305360
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 68 1/2 in
- Overall Width 35 1/2 in
- Material MDPE
- Color Gray
- Fits Truck Size (Cu.-Ft.) 27.0 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast Commercial
- MFR # RMTT100LID
- Zoro # G4305360
- UPC # 044365050683
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 68 1/2 in |
Overall Width | 35 1/2 in |
Fits Truck Size (Cu.-Ft.) | 27.0 cu ft |
Fits Truck Size (Cu.-Yd.) | 1 cu yd |
Overall Height | 7 in |
Fits Container Size | 1 cu. yd. |
Overall LxWxH | 68 1/2 in x 35 1/2 in x 7 |
Details
Material | MDPE |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Tilt Truck Lid |
Container Lid Type | Hinged |
Lid Type | Hinged |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Gray |
Features | Lid features a ribbed design for water drainage |
Closure | Hardware Installed |
For Truck Type | Tilt Trucks |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Hardware Installed, Color Gray, Fits Truck Size (Cu.-Ft.) 27 cu ft, Fits Truck Size (Cu.-Yd.) 1 cu yd, For Use with Series Suncast Commercial Tilt Trucks, Lid/Cover Material MDPE, Overall Height 7 in, Overall Length 68 1/2 in, Overall Width 35 1/2 in, Features Lid features a ribbed design for water drainage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Work Platform, Rubber Feet, 4 x 24 x 24 In (878710)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1-1/2cu. yd., Hinged (RMTT150LID)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- Suncast Commercial Tilt & Cube Trucks