Shop All Tilt Truck Lids
Suncast Commercial
Tilt Truck Lid, Black, 1-1/2cu. yd., Hinged
Mfr # RMTT150LID
Zoro # G4305379
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 86 in
- Overall Width 44 3/8 in
- Material MDPE
- Color Gray
- Container Lid Material MDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast Commercial
- MFR # RMTT150LID
- Zoro # G4305379
- UPC # 044365050843
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 86 in |
Overall Width | 44 3/8 in |
Fits Truck Size (Cu.-Ft.) | 40.5 cu ft |
Fits Container Size | 1-1/2 cu. yd. |
Overall Height | 6 3/4 in |
Fits Truck Size (Cu.-Yd.) | 1.5 cu yd |
Overall LxWxH | 86 in x 44 3/8 in x 6 3/4 in |
Details
Material | MDPE |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Material | MDPE |
Item - Cart and Truck Lids | Tilt Truck Lid |
Color - Hoppers and Cube Trucks | Gray |
Lid Type | Hinged |
Container Lid Type | Hinged |
For Truck Type | Tilt Trucks |
Features | Lid features a ribbed design for water drainage |
Closure | Hardware Installed |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Hardware Installed, Color Gray, Fits Truck Size (Cu.-Ft.) 40.5 cu ft, Fits Truck Size (Cu.-Yd.) 1.5 cu yd, For Use with Series Suncast Commercial Tilt Trucks, Lid/Cover Material MDPE, Overall Height 6 3/4 in, Overall Length 86 in, Overall Width 44 3/8 in, Features Lid features a ribbed design for water drainage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (113214PSU)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- Suncast Commercial Tilt & Cube Trucks