Shop All Tilt Trucks
Suncast Commercial
Tilt Truck, Heavy-Duty, Gray, 2200 lb.
Mfr # RMTTHD100
Zoro # G3340261
product price: $1,084.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/8 in
- Overall Length 70 in
- Overall Width 33 7/8 in
- Caster Type (2) Rigid, (2) Swivel
- Caster Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # RMTTHD100
- Zoro # G3340261
- UPC # 044365050164
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 43 1/8 in |
Overall Length | 70 in |
Overall Width | 33 7/8 in |
Caster Dia. | 6" |
Container Height | 45 in |
Handle Height | 39 1/2 in |
Wheel Diameter | 14" |
Overall LxWxH | 70 in x 33 7/8 in x 43 1/8 in |
Caster Wheel Dia. | 6 in |
Axle-Mounted Wheel Dia. | 14 in |
Description
Forkliftable Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 2,200 lb, Overall Length 70 in, Overall Width 33 7/8 in, Overall LxWxH 70 in x 33 7/8 in x 43 1/8 in, Overall Height 43 1/8 in, Optional Lid Mfg. Model No. RMTT100LID, Container Material Polyethylene, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- DAYTON Lift Wheel Kit, 2-13/16 X 2-3/4 In (21-43)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940246)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, Steel (RMTTHD150)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 1300 lb. (RMTTSD100)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, Steel (RMTTSD150)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 1450 lb. (RMTTHD50)
- TOUGH GUY Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (21VK40)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Yellow (21VK43)
- Suncast Commercial Tilt Trucks