Shop All Industrial Storage Cabinets
This Product is Discontinued
Suncast Commercial
Resin Storage Cabinet, Stationary (Discontinued)
Mfr # BMCCPD7206
Zoro # G5757468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Material Resin
- Assembled/Unassembled Unassembled
- Number of Drawers 0
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # BMCCPD7206
- Zoro # G5757468
- UPC # 044365050027
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Cabinet Height Range | Full Height |
Depth of Cabinet | 20 1/4 in |
Height of Cabinet | 72 in |
Width of Cabinet | 30 in |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.