Shop All Utility Carts
This Product is Discontinued
Suncast Commercial
Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (Discontinued)
Mfr # PUCSD1937
Zoro # G8913031
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 34.81"
- Overall Length 41.78"
- Overall Width 19-1/2"
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # PUCSD1937
- Zoro # G8913031
- UPC # 044365052847
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34.81" |
Overall Length | 41.78" |
Overall Width | 19-1/2" |
Shelf Length | 37" |
Caster Dia. | 5" |
Shelf Width | 19" |
Top Shelf Height | 37-1/4" |
Description
Utility Cart,Heavy Duty,19"x37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.