Shop All Trash Cans
This Product is Discontinued
Suncast Commercial
55 gal. Round Trash Can, Gray, Snap-On, HDPE (Discontinued)
Mfr # BMTCU55
Zoro # G5267921
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Trash Container Capacity 55 gal.
- Container Shape Round
- Color Gray
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # BMTCU55
- Zoro # G5267921
- UPC # 192192431486
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33.2" |
Details
Promotion Restriction | Not eligible for promotion |
Trash Container Capacity | 55 gal. |
Container Shape | Round |
Color | Gray |
Material | HDPE |
Series | BMTCU55 |
Top Design | Open |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Gray |
Vented | Yes |
Lid Options | Sold Separately |
Container Mounting Style | Free-Standing |
Container Strength | Heavy Duty |
Features | Heavy Duty Construction and Exposed Base Handle |
Indoor/Outdoor | Indoor, Outdoor |
Opening Closure Type | Snap-On |
Specific Container Material | HDPE |
Finish | Plastic |
Receptacle Container Style | Utility |
Shape | Round |
Description
Trash Can,55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.