Shop All Trash Cans
This Product is Discontinued
Suncast Commercial
44 gal. Round Plastic Utility Trash Can, 44 gal., Red, Red, Snap-On, HDPE (Discontinued)
Mfr # BMTCU44R
Zoro # G7184217
This Product is Discontinued
Key Features
- Trash Container Capacity 44 gal.
- Container Shape Round
- Color Red
- Material HDPE
- Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # BMTCU44R
- Zoro # G7184217
- UPC # 044365051048
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32" |
Details
Trash Container Capacity | 44 gal. |
Container Shape | Round |
Color | Red |
Material | HDPE |
Series | BMTCU44 |
Top Design | Open |
Item | Plastic Utility Trash Can,44 gal.,Red |
Container Basic Material | Plastic |
Primary Container Color | Red |
Receptacle Container Style | Utility |
Container Mounting Style | Free-Standing |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Specific Container Material | HDPE |
Container Strength | Heavy Duty |
Indoor/Outdoor | Indoor, Outdoor |
Vented | Yes |
Opening Closure Type | Snap-On |
Finish | Plastic |
Lid Options | Sold Separately |
Description
Plastic Utility Trash Can,44 gal.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.