Shop All Trash Cans
This Product is Discontinued
Suncast Commercial
20 gal. Round Plastic Utility Trash Can, 20 gal., Green, Green, Snap-On, HDPE (Discontinued)
Mfr # BMTCU20G
Zoro # G7077701
This Product is Discontinued
Key Features
- Trash Container Capacity 20 gal.
- Container Shape Round
- Color Green
- Material HDPE
- Height 23-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast Commercial
- MFR # BMTCU20G
- Zoro # G7077701
- UPC # 044365051673
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23-1/4" |
Details
Trash Container Capacity | 20 gal. |
Container Shape | Round |
Color | Green |
Material | HDPE |
Series | BMTCU20 |
Item | Plastic Utility Trash Can,20 gal.,Green |
Top Design | Open |
Container Basic Material | Plastic |
Primary Container Color | Green |
Vented | Yes |
Specific Container Material | HDPE |
Container Mounting Style | Free-Standing |
Lid Options | Sold Separately |
Receptacle Container Style | Utility |
Features | Heavy Duty Construction and Exposed Base Handle |
Indoor/Outdoor | Indoor, Outdoor |
Finish | Plastic |
Container Strength | Heavy Duty |
Opening Closure Type | Snap-On |
Description
Plastic Utility Trash Can,20 gal.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.