Shop All Sheds & Outdoor Storage
Suncast
Cabana Entertainment Shed
Mfr # BMCB8700
Zoro # G110395758
product price: $2,227.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,227.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray/White
- Outside Height 8'-2.5 in
- Includes Cut out for electrical cords usage, shed accessories BMSBSKT2PK and BMSASHELFK1,
- Inside Depth 7'-5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMCB8700
- Zoro # G110395758
- UPC # 44365030210
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8'-2.5 in |
Inside Depth | 7'-5.5 in |
Outside Length | 8'-2.5 in |
Details
Material | Plastic |
Color | Gray/White |
Includes | Cut out for electrical cords usage, shed accessories BMSBSKT2PK and BMSASHELFK1, |
Item | Furniture |
For Use With | Suncast Oasis Collection |
Features | Modern Panel Design |
Shape | Rectangle |
Finish | Stylish Plastic Panel Design |
Description
Cabana Entertainment Shed with front panel lifts opens with gas shocks, fold-down bar serving area for 3-4 people, Bar Top height is 42 in. and compatible with 30 in. Bar stools not included, interior countertop inside serves as a prep area, open shelving area below the interior countertop for custom storage, side windows lift open, all-weather construction provides water resistance and UV protection, includes cut-out for electrical cords usage, side door access with lock padlock not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Ez Open Vent Alum Raised Adj Air Flow Mntg Holes (EOV AHP)
- QUADEL Rigid Seedling Protector Tubes (3869)
- STENS Clear Windshield 851-000 For Club Car (851-000)
- BRIGGS & STRATTON CARBURETOR (844991)
- SUNCAST Deck Box Pepprcrn 50Gl (DB5025P)
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- SUNCAST Oasis Entertainment Unit (BMEO2000)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66AN)
- Suncast Sheds & Outdoor Storage