Shop All Slatwall Accessory Kits
This Product is Discontinued
Suncast
Basic Slatwall Accessory Kit, 21 Pieces (Discontinued)
Mfr # HSBAK
Zoro # G8999541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black; Gray
- Material Steel
- Finish Powder Coated
- Number of Hooks 18
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # HSBAK
- Zoro # G8999541
- UPC # 044365018348
- Country of Origin United States
- Category Slatwall Accessory Kits
Details
Item | Slatwall Accessory Kit |
Color | Black; Gray |
Material | Steel |
Finish | Powder Coated |
Number of Hooks | 18 |
Assembled | Yes |
Includes | 12 x 24 in Basket, 24 in Tool Bar, 8 x 12 in Basket |
Construction | welded |
Hole Shape | Slatwall |
Description
Sub-Category - Pegboard And Slatwall Accessories Hook Kit, Slatwall Accessory Kit, Hole Shape Slatwall, Mounting Type Hanging, Material Steel, Color Gray/Black, Construction Welded, Finish Powder Coated, Includes (1) 24 in Tool Bar, (2) 4 in Double Hooks, (1) 8 in Double Hook, (1) 4 in Loop Hook, (1) 6 in J Hook, (1) 8 in Loop Hook, (1) 8 in x 12 in Basket, (1) 12 in x 24 in Basket, 3 Notch Hooks, (3) 1 in Hooks and (6) 4 in Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.