Shop All Sheds & Outdoor Storage
This Product is Discontinued
Suncast
99 gal Resin Deck Box, Light Taupe (Discontinued)
Mfr # DB9000
Zoro # G4309593
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Deck Box
- Assembled/Unassembled Unassembled
- Material Resin
- Capacity 99 gal
- Color Light Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # DB9000
- Zoro # G4309593
- UPC # 044365010076
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 20 in |
Inside Depth | 23 in |
Inside Width | 49 1/2 in |
Overall Depth | 27 1/2 in |
Nominal Size | 99 gal. |
Overall Width | 53 1/2 in |
Overall Height | 24 in |
Size | 53.5 in W x 27.5 in D x 24 in H |
Overall LxWxH | 53 1/2 in x 24 in |
Inside Length | 49 1/2 in |
Inside LxWxH | 49 1/2 in x 49 1/2 in x 20 in |
Overall Length | 53 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Deck Box |
Assembled/Unassembled | Unassembled |
Material | Resin |
Capacity | 99 gal |
Color | Light Taupe |
Construction | Durable Resin |
Item | Deck Box |
Resistant To | Impact |
Shape | Rectangular |
Color Family | Beige |
Body Material | Plastic |
Description
Deck Box, Color Taupe, Inside Height 20 in, Inside Length 49 1/2 in, Inside Width 49 1/2 in, Material Plastic, Overall Height 24 in, Overall Width 53-1/2 in, Overall Length 53 1/2 in, Resistant To Impact, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.