Shop All Sheds & Outdoor Storage
This Product is Discontinued
Suncast
883 cu ft Resin Storage Shed, Vanilla/Slate/Stoney/Black (Discontinued)
Mfr # BMS8160
Zoro # G2218968
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material Resin
- Capacity 883 cu ft
- Color Vanilla/Slate/Stoney/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMS8160
- Zoro # G2218968
- UPC # 044365021300
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8 ft 7 in |
Outside Width | 8 ft 4 1/2 in |
Inside Height | 8 ft 4 1/2 in |
Inside Depth | 189 in |
Inside Width | 7 ft 9 in |
Door Opening Width | 60 in |
Nominal Size | 882 cu. ft. |
Door Opening Height | 72 in |
Size | 8 ft 4.5 in W x 16 ft 3.25 in D x 8 ft 7 in H |
Interior Width | 7 3/4 ft |
Nominal Exterior Height | 8.6 ft |
Interior Height | 8 3/8 ft |
Interior Depth | 15 3/4 ft |
Nominal Exterior Depth | 16.3 ft |
Nominal Exterior Width | 8.4 ft |
Inside WxDxH | 7 3/4 ft x 15 3/4 ft x 8 3/8 ft |
Overall Exterior WxDxH | 8.4 ft x 16.3 ft x 8.6 ft |
Inside Length | 7 3/4 ft |
Door Opening HxW | 72 in x 60 in |
Description
Outdoor Storage Shed, Vanilla, Door Opening Height 72 in, Door Opening Width 60 in, Nominal Exterior Depth 16.3 ft, Nominal Exterior Width 8.4 ft, Nominal Exterior Height 8.6 ft, Wall Material Resin, Roof Material Steel, Storage Capacity 883 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 15 3/4 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 8 3/8 ft, Interior Width 7 3/4 ft, Includes Floor Yes, Hinged, Number of Air Vents 1, Number of Doors 2, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.