Shop All Sheds & Outdoor Storage
This Product is Discontinued
Suncast
73 gal Resin Deck Box, Light Taupe (Discontinued)
Mfr # DB7000W
Zoro # G2987135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Deck Box
- Assembled/Unassembled Unassembled
- Material Resin
- Capacity 73 gal
- Color Light Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # DB7000W
- Zoro # G2987135
- UPC # 044365009230
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 21 in |
Inside Depth | 19 1/2 in |
Inside Width | 42 in |
Nominal Size | 23"x46" |
Overall Width | 46 in |
Overall Height | 23 in |
Overall Depth | 22 in |
Size | 46 in W x 22 in D x 23 in H |
Inside Length | 42 in |
Overall Length | 46 in |
Inside LxWxH | 42 in x 42 in x 21 in |
Overall LxWxH | 46 in x 46 in x 24 1/2 in |
Description
Deck Box with Wheels, Color Taupe, Inside Height 21 in, Inside Length 42 in, Inside Width 42 in, Material Plastic, Overall Height 24 1/2 in, Overall Width 46 in, Overall Length 46 in, Volume Capacity 73 gal, Number of Handles 2, Mobility Mobile, Closure Type Padlock, Resistant To Water, Shape Rectangular, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.