Shop All Sheds & Outdoor Storage
Suncast
50 gal Resin Patio Storage Bench, Light Taupe
Mfr # PB6700
Zoro # G2792702
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Patio Storage Furniture
- Assembled/Unassembled Unassembled
- Material Resin
- Capacity 50 gal
- Color Light Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # PB6700
- Zoro # G2792702
- UPC # 044365013091
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 16 1/2 in |
Inside Depth | 17 1/2 in |
Inside Width | 47 3/4 in |
Overall Width | 52 3/4 in |
Nominal Size | 50 gal. |
Overall Height | 34 1/2 in |
Overall Depth | 21 in |
Depth | 21 in |
Size | 52.75 in W x 21 in D x 34.5 in H |
Height | 34 1/2 in |
Chair Width | 52 3/4 in |
Back Height | 34 1/2 in |
Chair Depth | 20 3/4 in |
Chair Height | 34 1/2 in |
Seat Depth | 21 in |
Seat Height | 16 1/2 in |
Back Width | 52 3/4 in |
Seat Width | 52 3/4 in |
Description
The Suncast PB6700 50 gal Resin Patio Storage Bench is a great way to add storage space and style to your patio. This resin storage bench has a total of three shelves that can be used for storing all sorts of items. It comes in light taupe, which is a neutral color that goes well with most décor styles. The entire bench measures 52 3/4 in. wide by 34 1/2 in. high by 21 in. deep. It also has an inside height of 16 1/2 in., inside depth of 17 1/2 in., and inside width of 47 3/4 in.. This 50 gallon patio storage bench has a capacity of holding up to 50 gallons worth of materials. If you're looking for outdoor storage furniture, the Suncast PB6700 Resin Patio Storage Bench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON PARK Wild Bird Food, 4 lb (12231)
- PURINA PRO PLAN Pro Plan SPORT Dog Food, Dry, Chicken Flavor, 37.5 lb Bag (52029)
- SMITTYBILT Recovery Utility Tool, Black (2728)
- ACHLA DESIGNS Achla PYL-09 Mushroom Trellis I - Roman Bronze Powder Coat (PYL-09)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- SUNCAST 129 gal Resin Deck Box With Seat, Light Taupe (DB9750)
- SUNCAST Outdoor Storage Shed, 40-1/4"x8-1/2 (BMS2500SB)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- ZORO SELECT Steel Double Depth Storage Building, Silver (STOR-912-G-W-1RH)
- Suncast Sheds & Outdoor Storage