Shop All Sheds & Outdoor Storage
Suncast
34 cu ft Resin Horizontal Storage Shed, Vanilla/Stoney
Mfr # BMS2500
Zoro # G7101860
product price: $329.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shed
- Material Resin
- Capacity 34 cu ft
- Color Vanilla/Stoney
- Outside Height 3 ft 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # BMS2500
- Zoro # G7101860
- UPC # 044365019673
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 3 ft 9 1/2 in |
Outside Width | 4 ft 5 in |
Inside Height | 3 ft 7 1/2 in |
Inside Depth | 2 ft 4 1/4 in |
Inside Width | 4 ft 1 in |
Overall Width | 4 ft. 5" |
Overall Height | 3 ft. 9-1/2" |
Nominal Size | 34 cu. ft. |
Overall Depth | 2 ft. 8-1/4" |
Door Opening Height | 40 1/4 in |
Door Opening Width | 46 1/4 in |
Size | 4 ft 5 in W x 2 ft 8.5 in D x 3 ft 9.5 in H |
Details
Promotion Restriction | Not eligible for promotion |
Type | Shed |
Material | Resin |
Capacity | 34 cu ft |
Color | Vanilla/Stoney |
Construction | Resin |
Item | Horizontal Storage Shed |
Doors | 3 Doors |
Description
Horizontal Resin Shed,34 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Flat Idler - 6-3/4" (5102831YP)
- JACTO Jacto Li-Ion Battery Jb 1220 1224719 (1224719)
- THETFORD CORPORATION Thetford 96600 Aqua Bio RV Holding Tank Treatment; Pack of 8 (T6H-96600)
- SUBZERO Swivel Head Snow Brush, 38 In. L (14035)
- SUNCAST DCK BOX W/SEAT GRY 22GAL (SS601ST)
- SUNCAST Vertical Shed, 22 cuft Capacity, 2 ft 814 in W, 2 ft 112 in D, 6 ft H, Resin, Stoney (BMS1250SB)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- SUNCAST Deck Box, Resin, Gray (BMDB3425P)
- SUNCAST SHELF KIT RESIN GRAY 50in. (BMSASHELFH2)
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66AN)
- Suncast Sheds & Outdoor Storage