Shop All Sheds & Outdoor Storage
This Product is Discontinued
Suncast
127 gal Resin Deck Box With Seat, Light Taupe (Discontinued)
Mfr # DB12000
Zoro # G4309557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Deck Box
- Assembled/Unassembled Unassembled
- Material Resin
- Capacity 127 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # DB12000
- Zoro # G4309557
- UPC # 044365016054
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 27 in |
Inside Height | 22 3/4 in |
Inside Depth | 24 3/4 in |
Inside Width | 52 in |
Overall Width | 54 1/2 in |
Nominal Size | 127 gal. |
Overall Depth | 28 in |
Overall Height | 27 1/4 in |
Size | 54.5 in W x 28 in D x 27 in H |
Outside Length | 54 1/2 in |
Inside Length | 52 in |
Overall LxWxH | 54 1/2 in x 54 1/2 in x 27 in |
Inside LxWxH | 52 in x 52 in x 22 3/4 in |
Overall Length | 54 1/2 in |
Description
Deck Box, Color Taupe, Inside Height 22 3/4 in, Inside Length 52 in, Inside Width 52 in, Material Plastic, Overall Height 27 in, Overall Width 54 1/2 in, Overall Length 54 1/2 in, Volume Capacity 127 gal, Closure Type Padlock, Lid Type Reinforced, Resistant To Water, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.