Shop All Sheds & Outdoor Storage
Suncast
106 cu. ft. Multi-Wall Resin Plastic Storage Cabinet, Dark Gray
Mfr # BMS6225D
Zoro # G805724184
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Material Multi-Wall Resin
- Capacity 106 cu. ft.
- Color Dark Gray
- Outside Height 6 ft. 5.5 in
- Outside Width 5 ft. 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suncast
- MFR # BMS6225D
- Zoro # G805724184
- UPC # 044365028200
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 6 ft. 5.5 in |
Outside Width | 5 ft. 10.5 in |
Inside Height | 6 ft. 2.75 in |
Inside Depth | 3 ft. 2.5 in |
Inside Width | 5 ft. 5.5 in. |
Overall Width | 10 1/2 in |
Lock Maximum Shackle Diameter | 3/8 in |
Door Opening Width | 64 in. |
Overall Depth | 8 1/4 in |
Door Opening Height | 71.5 in |
Overall Height | 5 1/2 in |
Inside WxDxH | 65 1/2 in x 38 1/2 in x 74 3/4 in |
Inside Length | 65 1/2 in |
Door Opening HxW | 71 1/2 in x 64 in |
Description
Outdoor Storage Shed, Vertical, Storage Capacity 106 cu ft, Door Opening Height 71 1/2 in, Door Opening Width 64 in, Overall Depth 44 1/4 in, Multi-Wall Resin, Overall Height 77 1/2 in, Overall Width 70 1/2 in, Includes Lock No, Dark Gray, Lockable Yes, Inside Depth 38 1/2 in, Inside Height 74 3/4 in, Inside Width 65 1/2 in, Includes Floor Yes, Lock Maximum Shackle Diameter 3/8 in, Wall Thickness 2/25 in, Hinged, Sliding, Assembled Unassembled, Panel Design, UV Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELCO Belt Drive Pressure Washer (65145)
- LOGO BRANDS Miami Dolphins Rolling Cooler (617-57B-1)
- MI-T-M Pump (3-0202)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- SUNCAST DCK BOX W/SEAT GRY 22GAL (SS601ST)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- SUNCAST Shed Accessory, 30 lb, O.L. 25", Resin (BMSBSKT2PK)
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Cool Grey (EG1414CG)
- Suncast Sheds & Outdoor Storage