Shop All Ice Scrapers
This Product is Discontinued
Suncast
10" Ice Chopper/ Snow Scraper with D-Grip Handle (Discontinued)
Mfr # SSDPD10
Zoro # G0461660
This Product is Discontinued
Key Features
- Blade Width 10 in
- Handle Material Steel
- Handle Length 45 in
- Handle Type D-Grip
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suncast
- MFR # SSDPD10
- Zoro # G0461660
- UPC # 044365050263
- Country of Origin Unknown
- Category Ice Scrapers
Dimensions
Blade Width | 10 in |
Handle Length | 45 in |
Blade Height | 3 1/16 in |
Details
Handle Material | Steel |
Handle Type | D-Grip |
Blade Material | Steel |
Weight | 7 lb |
Item | Ice Scraper |
Description
Ice Scraper, Blade Material Tempered Galvanized Steel, Blade Width 10 in, Blade Height 3 1/16 in, Handle Length 45 in, Handle Type D-Grip, Handle Material Steel, Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.