Shop All Fountains, Garden Statues & Sculptures
Sunblossom Solar Gifts
Sunblossom Solar Gifts BBL-VER Bella Blossom Solar Chime Decor; Verdigris
Mfr # BBL-VER
Zoro # G403771740
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunblossom Solar Gifts
- MFR # BBL-VER
- Zoro # G403771740
- UPC # 774252695740
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This classy and graceful bella blossom, chimes gently in the home, office, or protected outdoor oasis. The specially designed stand becomes the rising stem for the open bloom flower top containing our unique solar-powered technology. Three tuned aluminum chime rods are struck magically by a silvery metal center ring. A magnetic dragonfly is also included. Colorful and mysterious, this one can land on the stand wherever you’d like.
Features- No batteries, breeze, or electricity needed
- These items are light activated
- Less light slows them down
- Light equaling a 100-watt incandescent bulb
- The chime will not work without a light source
- Fabric butterflies on swirling vine
- Color: Verdigris
- Size: 13.5" x 6" W
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 21-3/8" L, 2.5" W (92-676)
- WATERCO USA Waterco USA 200370 2 in. Cartridge Filter MultiCyclone (200370)
- STENS New 385-222 Trimmer Head Spool For Red Max T318915142, 521819501, Fits 385-220 Trimmer Head (385-222)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (10 Pack) (03-210-CO-10pk)
- DEKORRA PRODUCTS Large Artificial Rock Enclosure - Autumn Bluff (104-AB)
- DESIGN TOSCANO Rooster's Perch Sitting Chicken Statue (JQ5967)
- DESIGN TOSCANO The Curious Tortoise Cast Bronze Turtle Garden Statue (DK2188)
- DESIGN TOSCANO Party Time Pink Flamingo Statue (HF616702)
- KAY BERRY - Inc. Our Family Chain Is Broken - Memorial - 11 Inches x 10 Inches (KA313570)
- BOOK PUBLISHING CO 6 in. Gazing Globe Teal Crackle (GR3118)
- GARDMAN USA Gardman Easy Garden Obelisk Decorative, Black (R07701X)
- Sunblossom Solar Gifts Fountains, Garden Statues & Sculptures