Shop All LED Strip Lights
Sunblaster
High Output LED 6400K 48W Str
Mfr # SL0900704
Zoro # G2760704
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunblaster
- MFR # SL0900704
- Zoro # G2760704
- UPC # 628836097041
- Country of Origin China
- Category LED Strip Lights
Details
Item | High Output LED 6400K 48W Str |
Description
High Output LED 6400K 48W Str
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M1-In-T8-Gp-D-120 (M1-IN-T8-GP-D-120)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- SUNBLASTER High Output LED 6400K 36W Str (SL0900703)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 5000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-5000)
- AMERTAC Rope Light, 120 VAC, 2 W, 144-Lamp, LED Lamp, Daylight Light, 140 Lumens Lumens, 4500 K Color Temp (LROPE12W)
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- Sunblaster LED Strip Lights