Shop All Woodruff Key Stock
Sunbelt
Woodruff Key, 5/32 x 5/8 in Key Size, WK-6 SAE Number, 0.23 in H
Mfr # A-B1SB41
Zoro # G101542833
product price: $0.72
/ea
Sold in multiples of 20 for $14.40
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/32 x 5/8 in
- SAE Number WK-6
- Height 0.23 in
- Length 0.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1SB41
- Zoro # G101542833
- UPC # 80971103887
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/32 x 5/8 in |
Height | 0.23 in |
Length | 0.60 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | WK-6 |
Description
Woodruff Key, WK-6, 5/32" x 5/8,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #2-4.5, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK (200NF)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- ZORO SELECT Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 3/4 in Ht, 5 PK (1WE40)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M4-0.70 (3520-4.00K)
- SUNBELT Woodruff Key, 3/16 x 3/4 in Key Size, WK-9 SAE Number, 1 in H (A-B1SB44)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 141 SAE Number, 0.35 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-141)
- A & I PRODUCTS Woodruff Key, 1/4 x 1 in Key Size, 1 in H (A-WK25)
- ZORO SELECT Woodruff Key, 7/32 x 1 in Key Size, 14 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-014)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-010)
- ZORO SELECT Woodruff Key, 5/32 x 5/8 in Key Size, 6 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-006)
- Sunbelt Woodruff Key Stock