Shop All Fuel Lines & Hoses
Sunbelt
Tygothane� LP 1200 Fuel Line 9" x8.25" x2.5"
Mfr # A-B1ALR007
Zoro # G601294539
product price: $87.25
/ea
Free Shipping & Returns
$87.25
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
- Brand Sunbelt
- MFR # A-B1ALR007
- Zoro # G601294539
- UPC # 80971146740
- Country of Origin United States
- Category Fuel Lines & Hoses
Description
Tygothane� LP 1200 Fuel Line, Size: 1/8" X 1/4" X 50', Notes: LP 1200 is designed for small engine fuel transfer applications, especially for handheld lawn and, Notes: garden tools such as chainsaws, brush cutters, trimmers and blowers. It can also be used as fuel, Notes: transfer hoses for lawn mowers, snow blowers, and other ground supported equipment. LP 1200 is, Notes: highly chemical resistant and compatible with higher ethanol blend fuel. The patent pending design, Notes: offers a superior tubing product that resolves those issues and provides longer life. Clear.
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
- MONOPRICE Active Curved Hd5 Hdtv Antenna, 60 Mile (15954)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- UNIVERSAL AIR COND A/C Compressor Clutch Coil (CC4696C)
- FAIRCHILD INDUSTRIES D4059 - 2007-2011 Jeep Wrangler Rear Liftgate Seal For Lift Glass (D4059)
- SUNBELT Tygon F-4040A Fuel Line, 1/8" (50 ft) 8" x8" x2" (A-B111380)
- SUNBELT Tygothane� LP 1200 Fuel Line 10.25" x11" x2.25" (A-B1ALR00017)
- SUNBELT Tygon F-4040A Fuel Line, 3/16" (50 ft) 10.13" x10.13" x2" (A-B111381)
- SUNBELT Tygon F-4040A Fuel Line, 1/4" (50 ft) 10.13" x10.13" x2" (A-B111382)
- SUNBELT Hose Clamp 2" x1.2" x0.6" (A-B1SB5904)
- SUNBELT Hose Clamp, 7/32" to 5/8 0.4" x0.77" x0.98" (A-B1SB3450)
- DORMAN Engine Air Intake Hose, 696-725 (696-725)
- Sunbelt Fuel Lines & Hoses