Shop All Fuel Lines & Hoses
Sunbelt
Tygon LP 1100 Fuel Line, 1/8" (50 ft) 8" x8" x2"
Mfr # A-B1AC600007
Zoro # G301294532
Free Shipping & Returns
$86.49
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
- Brand Sunbelt
- MFR # A-B1AC600007
- Zoro # G301294532
- UPC # 80971136207
- Country of Origin United States
- Category Fuel Lines & Hoses
Description
Tygon LP 1100 Fuel Line, 1/8" (50 ft), Size: 1/8" ID x 1/4" OD, Notes 2: This fuel line shows superior resistance to fuels and industrial lubricants while resisting, Notes 2: hardening and swelling normally caused by hydrocarbon based fuels., Notes 3: This reduces the risk of cracking/leaking caused by "sour gas" which forms when unused gas is, Notes 3: returned to the fuel tank. Additionally, this line is specifically designed to withstand the, Notes 3: damaging effects of Ethanol., Notes 4: Temperature resistant up to 180ø. Excellent kink resistance and bend radiance. Ozone and UV light, Notes 4: resistant. Yellow.
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
- HI-LIFT JACK HIGH LIFT JACK CAST & STAMPED STEEL 48IN (OLD PART 484) (HL-484)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- EKLIND T20 Power-T Torx Key 6" Arm (68620)
- SUNBELT Tygon F-4040A Fuel Line, 3/16" (50 ft) 10.13" x10.13" x2" (A-B111381)
- SUNBELT Fuel Line Fitting, Straight, 1/8" pt. - 1/4" Nipple 1.5" x3.65" x1" (A-B1SB1345)
- SUNBELT Hose Clamp, 1/2" to 29/32 0.39" x0.98" x1.23" (A-B1SB3451)
- SUNBELT Tygon LP 1100 Fuel Line, .080" (50 ft) 8" x8" x2" (A-B1AC600700)
- SUNBELT Tygon F-4040A Fuel Line, 1/8" (50 ft) 8" x8" x2" (A-B111380)
- SUNBELT Hose Clamp 0.36" x0.33" x0.54" (A-B1SB5903)
- BOSTON General Purpose Hose, 50 ft. L, 1-1/4 inID (H11520-50)
- Sunbelt Fuel & Emission Hoses