Shop All Riding Lawn Mower & Small Tractor Parts
Sunbelt
Trailer Ball, 2-5/16 2.95" x6.75" x2.55"
Mfr # A-B1CM40068
Zoro # G101650927
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1CM40068
- Zoro # G101650927
- UPC # 61231416802
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Description
Trailer Ball, 2-5/16, Ball Diameter: 2-5/16", Shank Length: 2-5/8", Shank Diameter: 1-1/4", Ball Capacity: 10,000 lbs, Finish: Chrome, Notes: Our trailer balls are engineered to the highest quality in consistency, accuracy, fit, and strength., Notes: They have a quality finish and fine threads for more holding strength. They all meet the U.S. V-5, Notes: specifications and are tested for your safety., Notes 2: Many elements determine the correct trailer ball; mounting platform thickness, hole size, coupler, Notes 2: size, gross trailer weight rating. The platform must be at least 3/8" thick and the hole size must, Notes 2: not be more than 1/16" larger in diameter than the shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- FLOWZONE 27.5" Carbon Fiber Wand w/ EPDM (FZAADU)
- AMERICAN FIRE GLASS Light Blue Recycled Fire Pit Glass, Medium, 10Lb Bag (CG-LTBLUE-M-10)
- EZ VANE EZ Vane EZ1609-PT Wine & Grapes Weathervane with Post Mount (EZ1609-PT)
- SUNBELT Coupler, 2" Ball 3.45" x10.8" x4.4" (A-B1CM25153)
- SUNBELT Belt, Traction 9" x9" x3" (A-M160956)
- SUNBELT Pump Drive 0" x0" x0" (A-603907)
- SUNBELT PULLEY, IDLER TORO/EXMARK 106-2175 5" x5" x2" (A-B1EM117)
- SUNBELT Belt, Deck 54 0" x0" x0" (A-95405013)
- SUNBELT ONE WHEEL SULKY 24" x12" x12" (A-B1MS33)
- AFTERMARKET Mower Caster Wheel Bearing Kit Replaces 230705 482621 45266 (WHB10-0032)
- Sunbelt Lawn Mowers & Accessories