Shop All Tool Belts & Pouches
Sunbelt
Tool Holster, Deluxe 9" x6" x0.8"
Mfr # A-B1AB0897231
Zoro # G501652422
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1AB0897231
- Zoro # G501652422
- UPC # 80971145289
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Tool Holster, Deluxe 9" x6" x0.8" |
Tool Storage Type Included | Holster |
Description
Tool Holster, Deluxe, Notes: Slips onto belt to keep tools handy. Holds one file, one chainsaw wrench, and one 3" wide wedge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 8" Low Profile Vise (9612801)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4048NEC12127)
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- BIG HORN 6 Inch STAINLESS STEEL POCKET RULER 1/64 1/32 Scales Decimal Conversion Chart Rulers (19206)
- SUNBELT SADDLE-WEAVER-TOOL HOLSTER 11" x3" x0.2" (A-B1AB0897230)
- KLEIN TOOLS Black Leather 7 Pockets, 5166 (5166)
- PRIME-LINE WORKPRO W081015 Electrician Pouch, Tool Pockets w/Tape Holder, 600D Polyester Single Pack (W081015)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- CUSTOM LEATHERCRAFT ELECTRICIAN POUCH 21-POCKET (1509)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- Sunbelt Tool Belts & Pouches