Shop All Tractor Rims & Wheels
Sunbelt
TIRE-TRAIL WOLF, AT25X8X12, 2 PLY 0" x0" x0"
Mfr # A-B1TI900
Zoro # G401530578
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI900
- Zoro # G401530578
- UPC # 3325966789
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-TRAIL WOLF, AT25X8X12, 2 PLY, Mounted Diameter: 25.3, Mounted Width: 7.5, Ply: 2, Dim A (1): 16.4, Includes: Tire only (does not include rim), Maximum Load: 340, Maximum PSI: 7, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Rim Width: 6.5, Tread Pattern: Trail Wolf, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrial Belt, Bp68 (BP68)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- KEN-TOOL Wheel Stud Remover, Heavy-Duty, Steel (30649)
- SUNBELT Demountable Rim, 5 0" x0" x0" (A-B1SB378)
- SUNBELT ATV Bead Breaker 4.4" x26.7" x3.25" (A-B1109ATV)
- SUNBELT TIRE, 4.00 - 6, 2 PLY, P301 RIB 6" x5" x5" (A-B1SUT903)
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- SUNBELT TIRE, 4.10 - 5, 2 PLY, P605 STUD 12" x6" x6" (A-B1SUT20)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 13X6.5X6 8.6" x8.05" x3.85" (A-B1320170)
- A & I PRODUCTS Rim, Front Wheel 18" x18" x6.5" (A-5102670)
- Sunbelt Tractor Rims & Wheels