Shop All Tractor Rims & Wheels
Sunbelt
TIRE-STUD, 4.1X3.5X4, 2 PLY 10" x10" x4"
Mfr # A-B1SUT15
Zoro # G601530606
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1SUT15
- Zoro # G601530606
- UPC # 81141001010
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-STUD, 4.1X3.5X4, 2 PLY, Dimensions: 4.10/3.50 x 4, Includes: Tire only (does not include rim), Maximum Load: 260, Maximum PSI: 30, Mounted Diameter: 10.4, Mounted Width: 3.4, Ply: 2, Replaces: 5160251, Rim Width: 2.25, Tread Pattern: Knobby - K352, Tread Style: Stud, Web Notes: The Hi-Run SuTong tire's Diamond tread provides better two way traction while maintaining rugged, Web Notes: performance. Optimum for small lawn equipment. Suited for various applications including but not, : limited to hand trucks,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Microstream Usb Tail Cap Blk (991335)
- BEP MARINE Contura Double Switch Mounting Bracket (1001702)
- CARRAND Polishing Bonnet, Foam, Elastic Band 10 in Outside Dia, Yellow, 3,600 RPM Max Speed, Use With 39R428 (40411AS)
- LUBRIMATIC Battery Syringe Filler, 6 oz. Capacity (75-033)
- SUNBELT TIRE-ULTRA TRAX, 26.5X14X12, 4 PLY 26.5" x26.5" x14.4" (A-B1TI727)
- SUNBELT TIRE-ALL TRAIL I/II, 23X10.5X12, 4 PLY 11" x21" x21" (A-B1TI805)
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- SUNBELT 410X350X6, SNOW BLOWER TIRE CHAINS, 2 LINK 12" x7" x7.5" (A-B1TC3310G)
- SUNBELT Demountable Rim, 4 4.5" x3" x4.5" (A-B1SB377)
- SUNBELT TIRE, 4.8 - 8, 2 PLY, SU12 TURF 16" x16" x3.5" (A-B1SUT45)
- SUNBELT TIRE, 16x6.50-8, 4PLY, SU08 STRAIGHT RIB 15" x15" x6" (A-B1SUT68)
- Sunbelt Tractor Rims & Wheels