Shop All Tractor Rims & Wheels
Sunbelt
TIRE-STRYKER, AT22X11X9, BELTED 22.6" x22.6" x11.2"
Mfr # A-B1531065
Zoro # G801280417
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1531065
- Zoro # G801280417
- UPC # 80971110104
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-STRYKER, AT22X11X9, BELTED, Dim A (1): 22.3, Includes: Tire only (does not include rim), Maximum Load: 340, Maximum PSI: 5, Mounted Diameter: 22.6, Mounted Width: 11.2, Ply: belted, Rim Width: 10, Tread Pattern: Stryker, Tread Style: ATV/UTV, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Stainless Steel Thru-Hull Fitting; 1" (TH-1000-WS)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- SKF Wheel Bearing - Rear, BR15123 (BR15123)
- SUNBELT TIRE, 4.10/3.50 -6, 4PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT342)
- SUNBELT TIRE, 4.10 - 6, 2 PLY, P605 STUD 12" x12" x3" (A-B1SUT125)
- SUNBELT TIRE, 15 x 6.50 - 8, 4 PLY, SU05 TURF 14" x14" x6.5" (A-B1SUT400)
- SUNBELT TIRE-WHEELBARROW, 4X6, 2 PLY 3.35" x13.7" x13.7" (A-B1SB903)
- SUNBELT TIRE, 16x6.50-8, 4PLY, SU08 STRAIGHT RIB 15" x15" x6" (A-B1SUT68)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- A & I PRODUCTS Rim, Front Wheel 8" x 15 16.75" x16.75" x9" (A-98A1585)
- Sunbelt Tractor Rims & Wheels