Shop All Tractor Rims & Wheels
Sunbelt
TIRE-SPORTS TRIAL, 5.7X8, 4 PLY 5.1" x18" x18"
Mfr # A-B1SB838
Zoro # G301530777
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunbelt
- MFR # A-B1SB838
- Zoro # G301530777
- UPC # 80971109559
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-SPORTS TRIAL, 5.7X8, 4 PLY, Web Notes: These Carlisle trailer tires are approved for over-the-highway use, these tires comply with U.S., Web Notes: Department of Transportation requirements. Their long-lasting, wrap-around tread provides sure, Web Notes: cornering and safe travel., Dim A (1): 9.2, Includes: Tire only (does not include rim), Maximum Load: 715, Maximum PSI: 50, Mounted Diameter: 18.1, Mounted Width: 5.9, Ply: LRB, Rim Width: 3.75, Tread Pattern: Sport Trail, Tread Style: Trailer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS GR/KR16 Radial Passenger Tube With TR13 Valve (60144)
- PYROIL Brake Fluid, Bottle, 1 qt, Disc Brakes/Drum Brakes, DOT 3, Glycol, Amber (PYBF32)
- OMNISCAN2, LLC WJB Industrial Technologies WT220 Professional Strength Windshield Repair Kit (WT220)
- H/S AUTO SHOT M4 Pulling Tabs, 10Pk (HSA2004)
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- SUNBELT TIRE, 4.8 - 8, 2 PLY, SU12 TURF 16" x16" x3.5" (A-B1SUT45)
- SUNBELT 16 X 650 X 8, 2 LINK, SNOW BLOWER 12" x7.5" x7" (A-B1TC3315G)
- SUNBELT TIRE, 13 x 5.00 - 6, 2 PLY, SU18 LUG 13" x13" x5" (A-B1SUT33)
- SUNBELT TIRE, 23 x 8.50 - 12, 4 PLY, SU05 TURF 21" x21" x8" (A-B1SUT418)
- SUNBELT GRAVELY 8" SPLIT RIM R86FB 8.7" x8.7" x8.2" (A-B1R86FB)
- SUNBELT Valve Stem, Long 1.2" x3.4" x3.6" (A-B1SB364)
- Sunbelt Tractor Rims & Wheels