Shop All Tractor Rims & Wheels
Sunbelt
TIRE-SPORT TRAIL LH, 4.8X12X4 19" x19" x4"
Mfr # A-B1TI153
Zoro # G401530424
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI153
- Zoro # G401530424
- UPC # 80971148746
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-SPORT TRAIL LH,4.8X12X4, Web Notes: The Carlisle Sport Trail LH trailer tire has been redesigned with a new & improved innovative &, Web Notes: modern tread design. This bias tire is durable and affordable, featuring reduced rolling resistance,, Web Notes: extended tire life, consistent tire wear and optimized performance. When you need rugged, Web Notes: performance and puncture resistance, the Sport Trail LH fits the bill. An improved, wider shoulder, Web Notes: improves contact under heavy loads; and you can expect a smoother ride, and stability at highway, Web Notes: speeds., Notes: 6/32nds Tread Depth, Includes: Tire only (does not include rim), Maximum Load: 785 lbs @ 10 mph, Maximum PSI: 50, Mounted Diameter: 24.7, Mounted Width: 7.3, Ply: LRC, Replaces: Carlisle 6H01291, Rim Width: 4.5, Size: 4.80-12, Tread Pattern: Sport Trail, Tread Style: Trailer, Dim A (1): 19.68
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Humminbird SOLIX® 10 CHIRP MEGA SI+ G3 CHO Display Only (411530-1CHO)
- JOHNDOW INDUSTRIES Fuel Tank Adapter (JDI-FTA7)
- OTC Spark Tester, Plastic, Metal (6589)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- SUNBELT TIRE, 4.10 - 5, 2 PLY, P605 STUD 12" x6" x6" (A-B1SUT20)
- SUNBELT ATV Bead Breaker 4.4" x26.7" x3.25" (A-B1109ATV)
- SUNBELT TIRE-ULTRA TRAX, 26.5X14X12, 4 PLY 26.5" x26.5" x14.4" (A-B1TI727)
- SUNBELT TIRE, 23 x 8.50 - 12, 4 PLY, SU05 TURF 21" x21" x8" (A-B1SUT418)
- SUNBELT TIRE-SPORT TRAIL, 4.8X8, 4 PLY 16" x16" x4" (A-B1TI842)
- SUNBELT Turf Tread Tire-10x4.00-4 10.25" x10.25" x4.1" (A-B1MS15041)
- SUNBELT TIRE, 15 x 6.50 - 8, 4 PLY, SU05 TURF 14" x14" x6.5" (A-B1SUT400)
- Sunbelt Tractor Rims & Wheels