Shop All Tractor Rims & Wheels
Sunbelt
TIRE-SPORT TRAIL, 4.8X8, 4 PLY 16" x16" x4"
Mfr # A-B1TI842
Zoro # G201530761
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI842
- Zoro # G201530761
- UPC # 3325939315
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-SPORT TRAIL, 4.8X8, 4 PLY, Web Notes: These Carlisle trailer tires are approved for over-the-highway use, these tires comply with U.S., Web Notes: Department of Transportation requirements. Their long-lasting, wrap-around tread provides sure, Web Notes: cornering and safe travel., Includes: Tire only (does not include rim), Dim A (1): 5.8, Maximum PSI: 60, Mounted Diameter: 16.2, Mounted Width: 4.7, Ply: LRB, Rim Width: 3.75, Tread Pattern: Sport Trail, Tread Style: Trailer, Maximum Load: 585
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 99-04 Volkswagen Golf Altezza Tail Light Smoke (LT-GLF99G-TM)
- BALDWIN FILTERS Air Filter, 9-25/32 x 25-7/8 in. (PA2721)
- LISLE Valve Spring Compressor, 3/4" - 1-1/16" (23300)
- AP EXHAUST 6IN ROUND CROSS SECTION 25IN BODY 33IN OAL 120L ENFORCER II MUFFLER (3767)
- SUNBELT TIRE, 16x6.50-8, 4PLY, SU08 STRAIGHT RIB 15" x15" x6" (A-B1SUT68)
- SUNBELT TIRE-ALL TRAIL I/II, 22X9.5X10, 4 PLY 22" x22" x9.5" (A-B155A3N1)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 16 X 6.50/7.50 - 8 8.9" x13.8" x3.45" (A-B1320420)
- SUNBELT TIRE, 18 x 8.50 - 8, 2 PLY, SU12 TURF 16" x16" x7.25" (A-B1SUT73)
- SUNBELT TIRE-ALL TRAIL I/II, 24X9.5X10, 4 PLY 24" x24" x9.7" (A-B1TI803)
- SUNBELT Tire, Carlisle, Golf Gliders - Links (18 x 8.5 x 8) 8.25" x16.5" x16.5" (A-B1TI70)
- A & I PRODUCTS Fender Bracket, RH 0" x0" x0" (A-VLD1845)
- Sunbelt Tractor Rims & Wheels