Shop All Tractor Rims & Wheels
Sunbelt
TIRE-KNOBBY, AT145/70X6, 2 PLY 5.12" x14" x14"
Mfr # A-B1SB6594
Zoro # G301530746
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1SB6594
- Zoro # G301530746
- UPC # 80971109304
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-KNOBBY, AT145/70X6, 2 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 4.9, Includes: Tire only (does not include rim), Maximum Load: 80, Maximum PSI: 4, Mounted Diameter: 14.3, Mounted Width: 5.3, Ply: 2, Rim Width: 5.38, Tread Pattern: Knobby, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Replacement MIC f/VLH-3000 (CB3559001)
- SYLVANIA 50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4682)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- BALDWIN FILTERS Oil Filter, Spin-On, Thread M92 x 2.5mm (B40063)
- SUNBELT Demountable Rim, 6 7" x7" x5" (A-B1SB379)
- SUNBELT TIRE-WHEELBARROW, 4X6, 2 PLY 3.35" x13.7" x13.7" (A-B1SB903)
- SUNBELT TIRE- HP FIELD TRAX, 24X12X12, 2 PLY 24" x24" x11.6" (A-B1560366)
- SUNBELT TIRE-SPORT TRAIL, 4.8X8, 4 PLY 16" x16" x4" (A-B1TI842)
- SUNBELT TIRE, 22 x 11.00 - 10, 4 PLY, SU05 TURF 0" x0" x0" (A-B1SUT511255)
- SUNBELT TIRE, 5.30/4.50 -6, 6 PLY, P606 SAWTOOTH 12" x7" x7" (A-B1SUT343)
- A & I PRODUCTS Rim, Power Adjust Wheel 10" X 28" 4 Rail 30" x30" x11" (A-535452M91)
- Sunbelt Tractor Rims & Wheels