Shop All Tractor Rims & Wheels
Sunbelt
TIRE- HP FIELD TRAX, 24X12X12, 2 PLY 24" x24" x11.6"
Mfr # A-B1560366
Zoro # G101530779
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1560366
- Zoro # G101530779
- UPC # 80971108602
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE- HP FIELD TRAX, 24X12X12, 2 PLY, Dim A (1): 24.7, Includes: Tire only (does not include rim), Maximum Load: 1135, Maximum PSI: 10, Mounted Diameter: 24, Mounted Width: 11.6, Rim Width: 9.5, Tread Pattern: HD Field Trax, Tread Style: ATV/UTV, Ply: 2, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 58550 Receiver Reducer Sleeve with Collar - 3" to 2-1/2" (58550)
- CRP PRODUCTS Breather Hose, ABV0206 (ABV0206)
- HUMMINBIRD XPT-9-HW-T Dual Spectrum CHIRP Portable Transducer w/Temp (710278-1)
- LEWMAR Anode Kit for 140 TT (589150)
- SUNBELT GRAVELY 8" SPLIT RIM R86FB 8.7" x8.7" x8.2" (A-B1R86FB)
- SUNBELT TIRE, 22 x 9.50 - 12, 4 PLY, SU05 TURF 22" x22" x8.5" (A-B1SUT36)
- SUNBELT ATV/UTV Tire AT489. 25x10x12, 4-Ply. 23" x23" x8.2" (A-B1589335)
- SUNBELT TIRE, 4.10 - 5, 2 PLY, P605 STUD 12" x6" x6" (A-B1SUT20)
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 13X6.5X6 8.6" x8.05" x3.85" (A-B1320170)
- A & I PRODUCTS Mudguard - MFWD Axles 47" x18.5" x0.5" (A-VLD1811)
- Sunbelt Tractor Rims & Wheels