Shop All Tractor Rims & Wheels
Sunbelt
TIRE-HD FIELD TRAX, AT25X13X9, 3 PLY 22" x22" x12.75"
Mfr # A-B1TI703
Zoro # G401530677
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI703
- Zoro # G401530677
- UPC # 3325925959
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-HD FIELD TRAX, AT25X13X9, 3 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 27.1, Includes: Tire only (does not include rim), Maximum Load: 535, Maximum PSI: 7, Mounted Diameter: 24.8, Mounted Width: 12.4, Ply: 3, Rim Width: 10.5, Tread Pattern: HD Field Trax, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Deluxe Cargo Carrier 500 lb (07495)
- STEELMAN Honda and Acura 50mm Crankshaft Harmonic Damper Pulley Holding Tool (42021)
- PRONTO 14-15 Jeep Cherokee-Gr Cherokee-Wrangler Oil Filter, Po6296Ex (PO6296EX)
- KEN-TOOL Mt and Demount Spoon, 24 In, 11/16 In (32119)
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- SUNBELT TIRE-SPORT TRAIL, 4.8X8, 4 PLY 16" x16" x4" (A-B1TI842)
- SUNBELT Valve Stem, Long 1.2" x3.4" x3.6" (A-B1SB364)
- SUNBELT TIRE, 4.80 - 8, 2 PLY, P605 STUD 16" x16" x3.25" (A-B1SUT127)
- SUNBELT TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY 25.6" x25.6" x9" (A-B1560443)
- SUNBELT TIRE, 22 x 11.00 - 10, 4 PLY, SU05 TURF 0" x0" x0" (A-B1SUT511255)
- SUNBELT TIRE, 4.80 - 8, 4 PLY, P605 STUD 16" x16" x4" (A-B1SUT140)
- Sunbelt Tractor Rims & Wheels