Shop All Tractor Rims & Wheels
Sunbelt
TIRE-HD FIELD TRAX, AT22X12X8, 3 PLY 21.3" x21.3" x11.7"
Mfr # A-B1TI704
Zoro # G001530527
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunbelt
- MFR # A-B1TI704
- Zoro # G001530527
- UPC # 3325920701
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-HD FIELD TRAX, AT22X12X8, 3 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Tread Pattern: HD Field Trax, Tread Style: ATV/UTV, Dim A (1): 20.8, Includes: Tire only (does not include rim), Maximum Load: 430, Maximum PSI: 7, Mounted Diameter: 21.3, Mounted Width: 11.7, Ply: 3, Rim Width: 9.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 1/0 AWG, Tin, PK10 (84-9555)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Square 8" x6" x3" (A-WL10E)
- GRAYMILLS Door Gasket (603-28730)
- ABRAMS 2" in x 150' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2/RW-2x150)
- SUNBELT TIRE-WHEELBARROW, 4X6, 2 PLY 3.35" x13.7" x13.7" (A-B1SB903)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- SUNBELT 410X350X6, SNOW BLOWER TIRE CHAINS, 2 LINK 12" x7" x7.5" (A-B1TC3310G)
- SUNBELT TIRE, 22 x 9.50 - 12, 4 PLY, SU05 TURF 22" x22" x8.5" (A-B1SUT36)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 16 X 6.50/7.50 - 8 8.9" x13.8" x3.45" (A-B1320420)
- SUNBELT TIRE, 4.00 - 6, 2 PLY, P301 RIB 6" x5" x5" (A-B1SUT903)
- A & I PRODUCTS Rim, Front Wheel 6" x 14 15.5" x15.5" x7" (A-98A1466)
- Sunbelt Tractor Rims & Wheels