Shop All Tractor Rims & Wheels
Sunbelt
TIRE- HD FIELD TRAX, AT22.5X10X8, 3 PLY 22.5" x22.5" x10.2"
Mfr # A-B1TI700
Zoro # G301530470
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI700
- Zoro # G301530470
- UPC # 3325917569
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE- HD FIELD TRAX, AT22.5X10X8, 3 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 20.5, Includes: Tire only (does not include rim), Maximum Load: 365, Maximum PSI: 7, Mounted Diameter: 22.5, Mounted Width: 10.2, Ply: 3, Rim Width: 7, Tread Pattern: HD Field Trax, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- GATES Hi-Power II Belts, C162 (C162)
- LUK Clutch Kit, 05-173 (05-173)
- STRONG ARM Universal Lift Support, 4482 (4482)
- SUNBELT TIRE, 4.10 - 5, 2 PLY, P605 STUD 12" x6" x6" (A-B1SUT20)
- SUNBELT TIRE, 22 x 9.50 - 12, 4 PLY, SU05 TURF 22" x22" x8.5" (A-B1SUT36)
- SUNBELT Tire, Carlisle, Golf Gliders - Links (18 x 8.5 x 8) 8.25" x16.5" x16.5" (A-B1TI70)
- SUNBELT TIRE, 18 x 8.50 - 8, 4 PLY, SU05 TURF 17" x17" x8" (A-B1SUT404)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- SUNBELT TIRE, 22 x 11.00 - 10, 4 PLY, SU05 TURF 0" x0" x0" (A-B1SUT511255)
- A & I PRODUCTS Rim, Front Wheel 8" x 15 16.5" x16.5" x9" (A-98A1586)
- Sunbelt Tractor Rims & Wheels