Shop All Tractor Rims & Wheels
Sunbelt
TIRE-HD FIELD TRAX, 26X12X12, 2 PLY 11.75" x23.25" x23.25"
Mfr # A-B1TI718
Zoro # G901530528
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI718
- Zoro # G901530528
- UPC # 3325935812
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-HD FIELD TRAX, 26X12X12, 2 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Mounted Width: 11.8, Ply: 2, Rim Width: 9.5, Tread Pattern: HD Field Trax, Tread Style: ATV/UTV, Dim A (1): 25.9, Includes: Tire only (does not include rim), Maximum Load: 1185, Maximum PSI: 10, Mounted Diameter: 25.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Air Brake Lock, Keyed Alike Double Knob (YOKEMK4-KA)
- WESTWARD Lug, 2/0 ga., 1/2 In., Copper, PK25 (23YZ31)
- TIE DOWN MARINE Fender-Tandom Teardrop Adj, #86269 (86269)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (595)
- SUNBELT TIRE, 4.10/3.50 -6, 4PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT342)
- SUNBELT TIRE-HD FIELD TRAX, AT22X12X8, 3 PLY 21.3" x21.3" x11.7" (A-B1TI704)
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- SUNBELT 410X350X6, SNOW BLOWER TIRE CHAINS, 2 LINK 12" x7" x7.5" (A-B1TC3310G)
- SUNBELT TIRE-WHEELBARROW, 4X6, 2 PLY 3.35" x13.7" x13.7" (A-B1SB903)
- SUNBELT TIRE, 23 x 8.50 - 12, 4 PLY, SU05 TURF 21" x21" x8" (A-B1SUT418)
- A & I PRODUCTS Rim, Front Wheel 4.5" x 16 17.5" x17.5" x5.5" (A-FW45166)
- Sunbelt Tractor Rims & Wheels