Shop All Tractor Rims & Wheels
Sunbelt
TIRE-AT489, AT24X9X11, 3 PLY 9.25" x22.5" x22.5"
Mfr # A-B1TI99
Zoro # G201530426
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI99
- Zoro # G201530426
- UPC # 3325926143
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-AT489, AT24X9X11, 3 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 18, Includes: Tire only (does not include rim), Maximum Load: 365, Maximum PSI: 7, Mounted Diameter: 24.5, Mounted Width: 8.6, Ply: 3, Rim Width: 7, Tread Pattern: AT489, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Split Loom 1/4"Id X 250' Spool (020104)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- GEARWRENCH Small Pro Swivoil™ Filter Wrench 2.52 in - 2.99 in (3941)
- SUNBELT 410X350X6, SNOW BLOWER TIRE CHAINS, 2 LINK 12" x7" x7.5" (A-B1TC3310G)
- SUNBELT TIRE, 4.8 - 8, 2 PLY, SU12 TURF 16" x16" x3.5" (A-B1SUT45)
- SUNBELT Turf Tread Tire-10x4.00-4 10.25" x10.25" x4.1" (A-B1MS15041)
- SUNBELT TIRE, 4.10 - 4, 2 PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT341)
- SUNBELT GRAVELY 8" SPLIT RIM R86FB 8.7" x8.7" x8.2" (A-B1R86FB)
- SUNBELT TIRE, 5.30/4.50 -6, 6 PLY, P606 SAWTOOTH 12" x7" x7" (A-B1SUT343)
- AFTERMARKET 15 x 450 Four 4 Bolt Rim 5 Bolt Circle 362 Pilot Hole (W51812)
- Sunbelt Tractor Rims & Wheels