Shop All Tractor Rims & Wheels
Sunbelt
TIRE-AT489, AT24X9.5X10, 4 PLY 9.5" x22.5" x22.5"
Mfr # A-B15793P2
Zoro # G101530694
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B15793P2
- Zoro # G101530694
- UPC # 80971108731
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-AT489, AT24X9.5X10, 4 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Maximum Load: 1410, Maximum PSI: 22, Mounted Diameter: 24, Dim A (1): 18, Includes: Tire only (does not include rim), Ply: 4, Rim Width: 7.5, Tread Pattern: AT489, Tread Style: ATV/UTV, Mounted Width: 9.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Snap Lock Tap Connectrs, 18-14 Wire, PK100 (58280)
- ASSOCIATED EQUIPMENT Jumper Cables, 500 A, 25 ft., Heavy Duty (6141-25)
- FIAMM Dual Round Horn Kit, Air, 25" L (64020)
- LUMAPRO Miniature Lamp, 2057, S8, 12.8V, PK10 (2057-10PK)
- SUNBELT TIRE-ALL TRAIL I/II, 24X10.5X10, 4 PLY 10" x22" x22" (A-B1TI804)
- SUNBELT TIRE, 4.00 - 6, 2 PLY, P301 RIB 6" x5" x5" (A-B1SUT903)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- SUNBELT TIRE-ALL TRAIL I/II, 23X10.5X12, 4 PLY 11" x21" x21" (A-B1TI805)
- SUNBELT TIRE, 13 x 5.00 - 6, 2 PLY, SU18 LUG 13" x13" x5" (A-B1SUT33)
- SUNBELT TIRE, 5.30/4.50 -6, 6 PLY, P606 SAWTOOTH 12" x7" x7" (A-B1SUT343)
- SUNBELT TIRE, 15 x 6.50 - 8, 4 PLY, SU05 TURF 14" x14" x6.5" (A-B1SUT400)
- Sunbelt Tractor Rims & Wheels