Shop All Tractor Rims & Wheels
Sunbelt
TIRE-AT489, AT24X11X12, 3 PLY 0" x0" x0"
Mfr # A-B1TI907
Zoro # G701530599
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI907
- Zoro # G701530599
- UPC # 3325920705
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-AT489, AT24X11X12, 3 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 20.1, Includes: Tire only (does not include rim), Maximum Load: 340, Maximum PSI: 7, Mounted Diameter: 24.4, Mounted Width: 10.1, Ply: 3, Rim Width: 9, Tread Pattern: AT489, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DENSO 128000-9362 STARTER (128000-9362 STARTER)
- ZEP Tire Dressing, Liquid, Pail (63035)
- MTD Wheel Comp-Lh (634-04147A-0911)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- SUNBELT TIRE, 22 x 9.50 - 12, 4 PLY, SU05 TURF 22" x22" x8.5" (A-B1SUT36)
- SUNBELT TIRE-ALL TRAIL I/II, 22X9.5X10, 4 PLY 22" x22" x9.5" (A-B155A3N1)
- SUNBELT Demountable Rim, 5 0" x0" x0" (A-B1SB378)
- SUNBELT TIRE, 18 x 8.50 - 8, 2 PLY, SU12 TURF 16" x16" x7.25" (A-B1SUT73)
- SUNBELT TIRE, 16 x 7.50 - 8, 4 PLY, SU05 TURF 24" x12" x12" (A-B1SUT402)
- SUNBELT TIRE, 22 x 11.00 - 10, 4 PLY, SU05 TURF 0" x0" x0" (A-B1SUT511255)
- AFTERMARKET New 13x5.00-6 Tube Type Turf Tread Tire 2 Ply Rim 3/4in. x 3in. CH 436552x421 (TRT70-0053)
- Sunbelt Tractor Rims & Wheels