Shop All Tractor Rims & Wheels
Sunbelt
TIRE-AT489, AT22X11X10, 2 PLY 10.65" x19.5" x19.5"
Mfr # A-B1TI902
Zoro # G001530794
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI902
- Zoro # G001530794
- UPC # 3325969154
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-AT489, AT22X11X10, 2 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 15.6, Includes: Tire only (does not include rim), Maximum Load: 330, Maximum PSI: 7, Mounted Diameter: 22.2, Mounted Width: 10.6, Ply: 2, Rim Width: 9, Tread Pattern: AT489, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Chrome Finish Bottom Mud Flap Plate, 24" (W-004CD)
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- SCHLEY PRODUCTS MERCEDES 272/273 CAM LOCK TOOL (SL12800)
- ACCESS TOOLS Mega Remote Control (RCMM)
- SUNBELT Demountable Rim, 6 7" x7" x5" (A-B1SB379)
- SUNBELT TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY 25.6" x25.6" x9" (A-B1560443)
- SUNBELT TIRE-ALL TRAIL I/II, 22X9.5X10, 4 PLY 22" x22" x9.5" (A-B155A3N1)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- SUNBELT TIRE, 4.80 - 8, 4 PLY, P605 STUD 16" x16" x4" (A-B1SUT140)
- SUNBELT TIRE-ULTRA TRAX, 26.5X14X12, 4 PLY 26.5" x26.5" x14.4" (A-B1TI727)
- A & I PRODUCTS Rim, Front Wheel 6" x 14 15.5" x15.5" x7" (A-98A1466)
- Sunbelt Tractor Rims & Wheels