Shop All Tractor Rims & Wheels
Sunbelt
TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY 25.6" x25.6" x9"
Mfr # A-B1560443
Zoro # G901530467
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1560443
- Zoro # G901530467
- UPC # 80971135378
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 18.4, Includes: Tire only (does not include rim), Maximum PSI: 20, Mounted Diameter: 25.6, Mounted Width: 9, Ply: 4, Rim Width: 7, Tread Pattern: All Trail / All Trail II, Tread Style: ATV/UTV, Maximum Load: 815
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT440)
- A & I PRODUCTS Agitator Shaft Bushing Kit 6" x4" x1" (A-AGBUSHING)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.103" Diameter, 60 Volts (14STRREDTXL100)
- MOTORMITE Air Cleaner Bolts Honda, 41085 (41085)
- SUNBELT TIRE, 4.00 - 6, 2 PLY, P301 RIB 6" x5" x5" (A-B1SUT903)
- SUNBELT TIRE-WHEELBARROW, 4X6, 2 PLY 3.35" x13.7" x13.7" (A-B1SB903)
- SUNBELT ATV/UTV Tire AT489. 25x10x12, 4-Ply. 23" x23" x8.2" (A-B1589335)
- SUNBELT TIRE, 16 x 7.50 - 8, 4 PLY, SU05 TURF 24" x12" x12" (A-B1SUT402)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 13X6.5X6 8.6" x8.05" x3.85" (A-B1320170)
- SUNBELT TIRE, 15 x 6.50 - 8, 4 PLY, SU05 TURF 14" x14" x6.5" (A-B1SUT400)
- SUNBELT TIRE, 4.10 - 4, 2 PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT341)
- Sunbelt Tractor Rims & Wheels