Shop All Tractor Rims & Wheels
Sunbelt
TIRE-ALL TRAIL I/II, 23X10.5X12, 4 PLY 11" x21" x21"
Mfr # A-B1TI805
Zoro # G401530660
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1TI805
- Zoro # G401530660
- UPC # 3325967539
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-ALL TRAIL I/II, 23X10.5X12, 4 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 24.4, Includes: Tire only (does not include rim), Maximum Load: 1340, Maximum PSI: 20, Mounted Diameter: 23.1, Mounted Width: 9.9, Ply: 4, Rim Width: 7, Tread Pattern: All Trail / All Trail II, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley 9" x9" x1" (A-PLW9)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- BUYERS PRODUCTS Black Mounting Bracket For 5 Inch Rectangular Surface Mount Mini Strobe Lights (8891506)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 4-1/8 In (PT8984-MPG)
- SUNBELT Demountable Rim, 6 7" x7" x5" (A-B1SB379)
- SUNBELT TIRE, 16x6.50-8, 4PLY, SU08 STRAIGHT RIB 15" x15" x6" (A-B1SUT68)
- SUNBELT TIRE, 4.00 - 6, 2 PLY, P301 RIB 6" x5" x5" (A-B1SUT903)
- SUNBELT Demountable Rim, 4 4.5" x3" x4.5" (A-B1SB377)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 12X16.5 12.95" x18" x3.8" (A-B1322490)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 13X6.5X6 8.6" x8.05" x3.85" (A-B1320170)
- Sunbelt Tractor Rims & Wheels