Shop All Tractor Rims & Wheels
Sunbelt
TIRE-ALL TRAIL I/II, 22X9.5X10, 4 PLY 22" x22" x9.5"
Mfr # A-B155A3N1
Zoro # G101530601
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B155A3N1
- Zoro # G101530601
- UPC # 80971107891
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
TIRE-ALL TRAIL I/II, 22X9.5X10, 4 PLY, Dim A (1): 15.2, Includes: Tire only (does not include rim), Maximum Load: 1280, Maximum PSI: 22, Mounted Diameter: 22, Mounted Width: 9.5, Ply: 4, Rim Width: 7.8, Tread Pattern: All Trail / All Trail II, Tread Style: ATV/UTV, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES /9732 Gaskt Material-Cork (37774)
- RAYBESTOS Chev Blazer 73-74 Control Cable, Bc92922 (BC92922)
- EEVELLE WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV (SNA2428G)
- AFTERMARKET Brake Pedal Shaft Fits FordNew Holland 5000 5600 5610 6600 (D2NN2478C)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 13X6.5X6 8.6" x8.05" x3.85" (A-B1320170)
- SUNBELT TIRE-ALL TRAIL I/II, 24X9.5X10, 4 PLY 24" x24" x9.7" (A-B1TI803)
- SUNBELT TIRE, 13 x 5.00 - 6, 2 PLY, SU18 LUG 13" x13" x5" (A-B1SUT33)
- SUNBELT GRAVELY 8" SPLIT RIM R86FB 8.7" x8.7" x8.2" (A-B1R86FB)
- SUNBELT TIRE, 23 x 8.50 - 12, 4 PLY, SU05 TURF 21" x21" x8" (A-B1SUT418)
- SUNBELT TIRE-USA LOADER, 10X16.5, 10 PLY 10.75" x29.5" x29.5" (A-B1TI856)
- AFTERMARKET Carefree Tire Wheel Assembly for VELKE X2 72310001, 15010, 410 x 350 x 4 (TRT70-0808)
- Sunbelt Tractor Rims & Wheels