Shop All Tractor Rims & Wheels
Sunbelt
TIRE, 18 x 8.50 - 8, 4 PLY, SU05 TURF 17" x17" x8"
Mfr # A-B1SUT404
Zoro # G201530679
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1SUT404
- Zoro # G201530679
- UPC # 81141001751
- Country of Origin China
- Category Tractor Rims & Wheels
Description
TIRE, 18 x 8.50 - 8, 4 PLY, SU05 TURF, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns, Web Notes: Kenda's Super Turf design ensures superior traction across a variety of terrains. This tire is an, Web Notes: ideal replacement for lawn and garden equipment, small carts, pressure washers, and other industrial, Web Notes: equipment., Dim A (1): [Dimensions] 18 X 8.50 - 8, Dim B (2): [Ply]4, Dim C (3): [Tread Style]Turf, Includes: Tire only (does not include rim), Maximum Load: 815, Maximum PSI: 22, Mounted Diameter: 17.8, Mounted Width: 8.5, Ply: 4, Rim Width: 7, Tread Pattern: Super Turf - K500, Replaces: Carlisle: 574365, Dimensions: 18 x 8.5 x 8, Tread Style: Turf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 45841 (45841)
- KOHLER Plug Spark 12Mm Rfi (14 132 11-S)
- GENERAL TOOLS Emergency 4-in-1 Rescue Tool, 1.3 In L (7902)
- LISLE Pneumatic Driver for Lisle 41500 (41520)
- SUNBELT TIRE-ALL TRAIL I/II, 22X9.5X10, 4 PLY 22" x22" x9.5" (A-B155A3N1)
- SUNBELT TIRE, 13 x 6.50 - 6, 4 PLY, SU05 TURF 16" x8" x8" (A-B1SUT249)
- SUNBELT TIRE, 11 x 4.00 -4, 2 PLY, SU12 TURF 11" x11" x3.5" (A-B1SUT08)
- SUNBELT TIRE-ALL TRAIL I/II, 24X9.5X10, 4 PLY 24" x24" x9.7" (A-B1TI803)
- SUNBELT TIRE, 4.10 - 4, 2 PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT341)
- SUNBELT TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY 25.6" x25.6" x9" (A-B1560443)
- AFTERMARKET Rim, Front Wheel (A-E0NN1007NA-AI)
- Sunbelt Tractor Rims & Wheels