Shop All Cutter & Trimmer Parts
Sunbelt
Spool (Line not included) 5.2" x10.9" x2.3"
Mfr # A-B1BF21912
Zoro # G401713247
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1BF21912
- Zoro # G401713247
- UPC # 80971146347
- Country of Origin China
- Category Cutter & Trimmer Parts
Description
Spool (Line not included), Replaces: 4002 713 3017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER CURRY COMB FLEX 6"" STEEL (15-S)
- FLOTEC Flex Vane Impeller (RP4940-22)
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 556140 Life Ring 24 In. Diameter Styrofoam (556140)
- MELNOR 9538 DELUXE PULSATING SPRINKLER (9570)
- SUNBELT Straight Shaft Trimmer Head 2.75" x4.73" x4.73" (A-B1WE510)
- SUNBELT Edger Shaft 6" x4" x3" (A-B1SB1248)
- SUNBELT Autocut Spring 6" x4" x1" (A-B1BF21914)
- T TERRE Bump Feed Trimmer Head Replacement for 5 Inch Diam Weed Eaters Line (592240121)
- OREGON Adjustable Trimmer Strap UNIVERSAL (55-185)
- BRIGGS & STRATTON Height Guide Assembly - Metal (740299MA)
- STENS Trimmer Head Cover Replaces Oem : Echo 69621752730 385-520 (385-520)
- Sunbelt Cutter & Trimmer Parts