Shop All Rescue & Descent Equipment
Sunbelt
SLING-WHOOPIE-3/4"X6.5'-10' 12" x11.5" x4"
Mfr # A-B1AB1062
Zoro # G101715985
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1AB1062
- Zoro # G101715985
- UPC # 3021308308
- Country of Origin United States
- Category Rescue & Descent Equipment
Description
SLING-WHOOPIE-3/4"X6.5'-10', Notes 3: This coating provides increased sling durability. Each sling has a permanent rating tag attached., Basket Capacity: 8400 lbs, Choker Capacity: 3380 lbs, Construction: Tenex, Diameter: 3/4", Eye Size: 7", Permanent Single Leg Cap: 4200 lbs, Notes 2: The adjustment allows snug lifting control and minimizes the number of fixed length slings required., Notes 2: The sling is a braided non-torquing polyester rope with Samthane coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0036BL)
- MARCOM Marcom Training Booklet: Winter Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000WIN0EM)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-611 (FS-2014-611)
- SUNBELT Sling, Fixed Eye, Samson, 3/4" x 14' 13" x14" x4" (A-B1SB3414SL)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 14' 11.8" x8.75" x2.95" (A-B1AB160)
- SUNBELT SLING-WHOOPIE-3/4"X3.5'-14' 14" x12" x4.25" (A-B1AB1462)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- SUNBELT Descender-ISC, D4 Descender 8" x4" x4" (A-B1ABRP880A1)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- Sunbelt Rescue & Descent Equipment