Shop All Rescue & Descent Equipment
Sunbelt
SLING-WHOOPIE-3/4"X3.5'-14' 14" x12" x4.25"
Mfr # A-B1AB1462
Zoro # G701716207
product price: $200.99
/ea
Free Shipping & Returns
$200.99
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
- Brand Sunbelt
- MFR # A-B1AB1462
- Zoro # G701716207
- UPC # 3021308306
- Country of Origin United States
- Category Rescue & Descent Equipment
Description
SLING-WHOOPIE-3/4"X3.5'-14', Notes 3: This coating provides increased sling durability. Each sling has a permanent rating tag attached., Basket Capacity: 8400 lbs, Choker Capacity: 3380 lbs, Construction: Tenex, Diameter: 3/4", Eye Size: 7", Permanent Single Leg Cap: 4200 lbs, Notes 2: The adjustment allows snug lifting control and minimizes the number of fixed length slings required., Notes 2: The sling is a braided non-torquing polyester rope with Samthane coating.
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
- CAROLINA SHOE Size 11-1/2 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- NMC Caution Tripping Hazard - Bilingual Heavy Duty Floor Stand (HDFS207)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 5XL (8384)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 14' 11.8" x8.75" x2.95" (A-B1AB160)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- SUNBELT Sling, Fixed Eye, Samson, 3/4" x 14' 13" x14" x4" (A-B1SB3414SL)
- SUNBELT Descender-ISC, D4 Descender 8" x4" x4" (A-B1ABRP880A1)
- SUNBELT Descender-ISC, A-B Descender 11" x5" x1" (A-B1ABRP810C)
- HONEYWELL MILLER Descent Device Unit (8113/)
- Sunbelt Fall Protection