Shop All Ropes
Sunbelt
ROPE-SAFETYPRO-1/2"X120-KERNMANTLE 23" x9.5" x3.5"
Mfr # A-B1NESP50120PB
Zoro # G501711129
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
ROPE-SAFETYPRO-1/2"X120-KERNMANTLE, Construction: Kernmantle, Core: Polyolefin, Cover: Polyester, Diameter: 1/2" (12mm), Features: Resists flattening & glazing; Excellent knot holding properties; Low elongation; Very little bounce, Length: 120', Milks: No, Package: Polybag, Spliceable: No, Tensile: 6600 lbs., Weight Per 100': 7.5 lbs., Notes: Safety Pro-12 is designed for applications where a fixed spliced eye is not necessary. Its unique, Notes: construction results in a rope that is easy to knot yet resists flattening and glazing., Notes 2: The twelve strands are braided around a bundle of our trademark ?blue? nylon core yarns. The result, Notes 2: is a rope that strikes the balance of firm and supple with minimal bounce so there is little wasted, Notes 2: energy climbing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- DAYTON Load Chain for 10 ft. Lift (GGS_57153)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- BALLYMORE Rolling Ladder, 70" H x 14" D Platform (WLAR107246)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- EXTREME MAX Extreme Max 3008.0451 Black Type III 550 Paracord Commercial Grade - 5/32" x 25' (3008.0451)
- Sunbelt Chains, Ropes & Cables