Shop All Ropes
Sunbelt
ROPE, ENDURANCE KERNMANTLE, 11.1MMX600' 0" x0" x0"
Mfr # A-B166111L600
Zoro # G501711105
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
ROPE, ENDURANCE KERNMANTLE, 11.1MMX600', Notes 2: Endurance is high strength kernmantle that functions nicely in most mechanical devices. It also has, Notes 2: good shock absorption properties., Web Notes: Endurance is a high strength static kernmantle climbing line constructed with a 32 strand polyester, Web Notes: jacket over a nylon core of parallel twisted strands. The static/low-stretch construction of our, Web Notes: Endurance climbing line, is designed to absorb some of the bounciness that is normally experienced, Web Notes: with full polyester kernmantles when ascending using single rope technique SRT., : 6.1 lbs, Construction: 32 Strand Kernmantle, Core: Nylon, Cover: Polyester, Diameter: 7/16" (11.1mm), Milks: Yes, Spliceable: No, Tensile: 8,800 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R47)
- RUBBERMAID COMMERCIAL Rollout Wheel/Push Cap (2-Pack) (GRFG9W27L10000)
- BAUER LADDER Outside Spreader Kit for 10'-12' Bauer Fiberglass/Alum. Stepladders. (07077)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00726)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- Sunbelt Chains, Ropes & Cables